
2 pieces in stock at Vaughan, ON as of 9:02 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Wire Diameter | 1.2 mm (0.045”) |
| Spool Size | 33 lbs (15 kg) |
| EAN | 0662303006808 |
| General purpose mild steel corded wire |
| Dual Shield 7100 Ultra operates in a wider parameter range and generates less welding fumes than many similar welding wires. |
| The low spatter levels and easy slag removal minimizes post weld cleanup |
| Dual Shield 7100 Ultra can be used with either 100% CO2 or 75% Ar/25% CO2. This versatility in gas selection provides the fabricator greater flexibility in choosing both wire and gas |
| Railcar and earth moving equipment, as well as general structural steel fabrication |
| BV |
| DNV-GL |
| LR |
| ABS |
| CWB CSA W48; E491T-9-H8 |
| E491T-9M-H8 |